Menu Search
Combination Wrenches Combination Wrench, 1/4 in. Drive, 1 Piece, 12 Point, 4-1/4 in. L

JH WILLIAMS #1208SC

Supercombo Combination Wrench, 1/4 in. Drive, 1 Piece, 12 Point, 4-1/4 in. L

SKU #66245990055
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Combination Wrench
Pieces: 1
Drive Size: 1/4 in.
End A Type: Open
End B Type: Box
End A Size - Imperial: 9/16 in.
End B Size - Imperial: 13/32 in.
Length: 4-1/4 in.
Point Types: 12 Point

Wrenches: Type - Combination Wrench; Pieces - 1; Drive Size - 1/4 in.; End A Type - Open; End B Type - Box; End A Size - Imperial - 9/16 in.; End B Size - Imperial - 13/32 in.; Length - 4-1/4 in.; Point Types - 12 Point; Additional Information - Open End Thickness: 1/8 in., Box End Thickness: 3/16 in., Finish: High Polish Chrome; Manufacturer Series - SUPERCOMBO

Additional Info: Open End Thickness: 1/8 in., Box End Thickness: 3/16 in., Finish: High Polish Chrome