Menu Search
Combination Wrenches Connector Wrench, 7 in. L, 1 Pieces, Steel, Polypropylene
HUBBELL #GP221

Connector Wrench, 7 in. L, 1 Pieces, Steel, Polypropylene

SKU # 09635931272 Manufacturer Series: GP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Box End, Ratcheting
Pieces: 1
End A Type: Box, Ratcheting
End B Type: Box, Ratcheting
End A Size - Imperial: 3/8 in
End B Size - Imperial: 9/16 in
Length: 7 in.
Material: Steel, Polypropylene

Wrenches: Type - Box End, Ratcheting; Pieces - 1; End A Type - Box, Ratcheting; End B Type - Box, Ratcheting; End A Size - Imperial - 3/8 in; End B Size - Imperial - 9/16 in; Length - 7 in; Material - Steel, Polypropylene; Manufacturer Series - GP