Menu Search
Search
GEARWRENCH #81815

Wrench, Combination; 12 Point Drive; 16.22 in. Long

SKU # 09957581815
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Combination Wrench
Pieces: 1
Drive Size: 12 Point
End A Type: SAE Open
End B Type: SAE Box
End A Size - Imperial: 1-3/16 in.
End B Size - Imperial: 1-3/16 in.
Length: 16.22 in.

Gearwrench 1-3/16 in. 12 Point Long Pattern Combination Wrench, Large Size Stamp on Open End, Offset Box End for Better Access, Bright, Full Polish Chrome Finish, Made of Premium Alloy Steel, Surface Drive Plus on Open End: Stronger Grip, Reduces Fastener Rounding, Up to 25% More Torque, Surface Drive on Box End Provides Off-Corner Loading for Better Grip and Reduced Fastener Rounding.