Menu Search
Combination Wrenches Wrench, Combination; Open End-Box, Ratcheting End; 8-7/10 in. Long
ARMSTRONG TOOLS #54-814

Wrench, Combination; Open End-Box, Ratcheting End; 8-7/10 in. Long

SKU # 78141254814
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Combination
Pieces: 1
End A Type: Open
End B Type: Box, Ratcheting
End A Size - Metric: 14 mm
Length: 8-7/10 in.
Point Types: 12 Point
Material: Alloy Steel

Additional Info: Reversing, 15 deg Offset, End A Width: 1.20 in., End A Thickness: 0.28 in., End B Width: 1.20 in., End B Thickness: 0.37 in.