Menu Search
Combination Wrenches Box End, Offset, Box, Offset, Box, Offset

ARMSTRONG TOOLS #27-343

Box End, Offset, Box, Offset, Box, Offset

SKU #78141227343
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Box End, Offset
End A Type: Box, Offset
End B Type: Box, Offset
End A Size - Imperial: 5/9 in.
End B Size - Imperial: 2/3 in.
Size Imperial - Min: 3/8 in.
Size Imperial - Max: 7/16 in.
Size Metric - Min: 10 mm
Size Metric - Max: 11 mm
Length: 7-1/3 in.
Point Types: 12 Point
Material: Alloy Steel

Wrenches: Type - Box End, Offset; End A Type - Box, Offset; End B Type - Box, Offset; End A Size - Imperial - 5/9 in.; End B Size - Imperial - 2/3 in.; Size Imperial - Min - 3/8 in.; Size Imperial - Max - 7/16 in.; Size Metric - Min - 10 mm; Size Metric - Max - 11 mm; Length - 7-1/3 in.; Point Types - 12 Point; Material - Alloy Steel; Additional Information - Offset Degrees: 45 deg

Additional Info: Offset Degrees: 45 deg