Menu Search
APEX TOOL GROUP #CCWS5

Combination Wrench Set, 15 Pieces, 12 Point

SKU # 03710327049
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Combination Wrench Set
Pieces: 15
End A Type: Open
End B Type: Box
Size Selections: (5) Metric
Size Metric - Min: 7 mm
Size Metric - Max: 11 mm
Point Types: 12 Point
Material: Nickel Chrome Plated Alloy Steel
Container: Canvas Pouch

COOP CCWS5 15 PC COMBINATION WRENCH