Menu Search
Combination Switches Switch, Combination Multiple; 15A 120/277V; Toggle; 1-Pole; 3-Way
LEVITON #5241

Switch, Combination Multiple; 15A 120/277V; Toggle; 1-Pole; 3-Way

SKU # 07847722910
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Device Type: Combination Multiple Switch
Switch Quantity: 2
Switch Type: Toggle
Switch Operation: (1) 1-Pole (1) 3-Way
Switch Rating: 15A 120/277V
Color: Brown
Plate Type: Duplex Receptacle

Additional Info: Commercial