Menu Search
LEVITON #5643-I

Decora® Switch, Combination Multiple; 15A 120/277V; Rocker; 3-Way; Ivory

SKU # 07847751684
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Device Type: Combination Multiple Switch
Switch Quantity: 2
Switch Type: Rocker
Switch Operation: 3-Way
Switch Rating: 15A 120/277V
Color: Ivory
Plate Type: Decorator Rectangular Opening

Additional Info: Commercial