Combination Multiple Switch, 15A 120V, Rocker, 1-Pole, Decorator Rectangular Opening Plate

SKU: 07847781310
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Device Type: Combination Multiple Switch
Switch Quantity: 3
Switch Type: Rocker
Switch Operation: 1-Pole
Switch Rating: 15A 120V
Color: Ivory
Plate Type: Decorator Rectangular Opening
Manufacturer Series: Decora
Combination Switches: Device Type - Combination Multiple Switch; Switch Quantity - 3; Switch Type - Rocker; Switch Operation - 1-Pole; Switch Rating - 15A 120V; Color - Ivory; Plate Type - Decorator Rectangular Opening; Manufacturer Series - Decora