Menu Search
Combination Switches Combination Multiple Switch, 15A 120/277V, Toggle, 1-Pole, Duplex Receptacle Plate, Brown

LEVITON #5224-2

Combination Multiple Switch, 15A 120/277V, Toggle, 1-Pole, Duplex Receptacle Plate, Brown

SKU #07847722643
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Device Type: Combination Multiple Switch
Switch Quantity: 2
Switch Type: Toggle
Switch Operation: 1-Pole
Switch Rating: 15A 120/277V
Color: Brown
Plate Type: Duplex Receptacle
Wiring: Side, Grounding