Menu Search
Combination Switches Combination Multiple Switch 20A 120/277V Brown 1-Pole
LEGRAND - PASS & SEYMOUR #670

Combination Multiple Switch 20A 120/277V Brown 1-Pole

SKU # 78500767000
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Device Type: Combination Multiple Switch
Switch Quantity: 2
Switch Type: Toggle
Switch Operation: 1-Pole
Switch Rating: 20A 120/277V
Color: Brown
Plate Type: Duplex Receptacle
Wiring: Side, Non-Grounding