Menu Search
Search
LEGRAND - PASS & SEYMOUR #TM8111-WCC

TradeMaster® Combination Multiple Switch 15A 120/277V White 1-Pole

SKU # 78500700933 Manufacturer Series: Decorator
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Device Type: Combination Multiple Switch
Switch Quantity: 3
Switch Type: Rocker
Switch Operation: 1-Pole
Switch Rating: 15A 120/277V
Color: White
Plate Type: Decorator Rectangular Opening
Wiring: Back & Side, Grounding