Menu Search
Combination Switches Combination Multiple Switch 15A 120/277V Black 1-Pole

LEGRAND - PASS & SEYMOUR #TM811-BKCC6

TradeMaster® Combination Multiple Switch 15A 120/277V Black 1-Pole

SKU #78500727784
Manufacturer Series: Decorator
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Device Type: Combination Multiple Switch
Switch Quantity: 2
Switch Type: Rocker
Switch Operation: 1-Pole
Switch Rating: 15A 120/277V
Color: Black
Plate Type: Decorator Rectangular Opening
Wiring: Back & Side, Grounding