Menu Search
Combination Switches Combination Multiple Switch 15A 120V White 3-Way
HUBBELL #RCD303W

homeSELECT Combination Multiple Switch 15A 120V White 3-Way

SKU # 88377811027
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Device Type: Combination Multiple Switch
Switch Quantity: 2
Switch Type: Rocker
Switch Operation: 3-Way
Switch Rating: 15A 120V
Color: White
Plate Type: Decorator Rectangular Opening
Wiring: Side, Self-Grounding

Combination Switches: Device Type - Combination Multiple Switch; Switch Quantity - 2; Switch Type - Rocker; Switch Operation - 3-Way; Switch Rating - 15A 120V; Color - White; Plate Type - Decorator Rectangular Opening; Wiring - Side, Self-Grounding; Manufacturer Series - homeSELECT