Menu Search
Combination Switches Combination Multiple Switch 15A 120V Ivory 3-Way
HUBBELL #RC303I

homeSELECT Combination Multiple Switch 15A 120V Ivory 3-Way

SKU # 88377810996
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Device Type: Combination Multiple Switch
Switch Quantity: 2
Switch Type: Toggle
Switch Operation: 3-Way
Switch Rating: 15A 120V
Color: Ivory
Plate Type: Duplex Receptacle
Wiring: Side, Self-Grounding