Menu Search

HUBBELL #RCD101I

homeSELECT Combination Multiple Switch 15A 120/277V Ivory 1-Pole

SKU: 88377811020
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Device Type: Combination Multiple Switch
Switch Quantity: 2
Switch Type: Rocker
Switch Operation: 1-Pole
Switch Rating: 15A 120/277V
Color: Ivory
Plate Type: Decorator Rectangular Opening
Wiring: Side, Self-Grounding
Description
Combination Switches: Device Type - Combination Multiple Switch; Switch Quantity - 2; Switch Type - Rocker; Switch Operation - 1-Pole; Switch Rating - 15A 120/277V; Color - Ivory; Plate Type - Decorator Rectangular Opening; Wiring - Side, Self-Grounding; Manufacturer Series - homeSELECT