Menu Search

COOPER WIRING #7728W-BOX

Combination Switch, (2) Rocker Switch, 1P, 15A 120/277V, White, Decorator Plate

SKU #03266499900
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Device Type: Combination Switch
Switch Quantity: 2
Switch Type: Rocker
Switch Operation: 1-Pole
Switch Rating: 15A 120/277V
Color: White
Plate Type: Decorator
Wiring: Back and Side, Grounding

Switch; Combination; (2) Rocker Switch; 1 Pole; 15A 120/277V; White; Decorator Plate; Back and Side, Grounding Wiring