You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
COOPER WIRING #7728W-BOX

Combination Switch, (2) Rocker Switch, 1P, 15A 120/277V, White, Decorator Plate

SKU # 03266475034
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Device Type: Combination Switch
Switch Quantity: 2
Switch Type: Rocker
Switch Operation: 1-Pole
Switch Rating: 15A 120/277V
Color: White
Plate Type: Decorator
Wiring: Back and Side, Grounding

Switch; Combination; (2) Rocker Switch; 1 Pole; 15A 120/277V; White; Decorator Plate; Back and Side, Grounding Wiring