Menu Search
Search
COOPER WIRING #7732W-BOX

Combination Multiple Switch 2

SKU # 03266466492
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Device Type: Combination Multiple Switch
Switch Quantity: 2
Switch Type: Toggle
Switch Operation: (1) 1-Pole (1) 3-Way
Switch Rating: 15A 120V
Color: White
Plate Type: Duplex Receptacle
Wiring: Back

Additional Info: Commercial