Menu Search
COOPER WIRING #275W-BOX

Combination Multiple Switch 2

SKU # 03266416130
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Device Type: Combination Multiple Switch
Switch Quantity: 2
Switch Type: Toggle
Switch Operation: (1) 1-Pole (1) 3-Way
Switch Rating: 15A 120/277V
Color: White
Plate Type: Duplex Receptacle
Wiring: Side, Grounding

Additional Info: Commercial