Menu Search
Combination Switches Switch, Combination Multiple; 15A 120V; Rocker; 1-Pole; Ivory
BROAN #66V

Switch, Combination Multiple; 15A 120V; Rocker; 1-Pole; Ivory

SKU # 02671503836
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Device Type: Combination Multiple Switch
Switch Quantity: 3
Switch Type: Rocker
Switch Operation: 1-Pole
Switch Rating: 15A 120V
Color: Ivory
Plate Type: Decorator Rectangular Opening