Menu Search
SIEMENS #WSRDW63542SMS

Arktite Combination Switch and Receptacle 60A 600V

SKU # 78364343660
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Device Type: Combination Switch and Receptacle
Switch Operation: 3-Pole
Switch Rating: 60A 600V
Receptacle Rating: 60A 600V
Receptacle Poles-Wires: 3P4W
Receptacle NEMA: 4X

Combination Switch Outlets: Device Type - Combination Switch and Receptacle; Switch Operation - 3-Pole; Switch Rating - 60A 600V; Receptacle Rating - 60A 600V; Receptacle Poles-Wires - 3P4W; Receptacle NEMA - 4X; Additional Information - Non-fused with Window; Manufacturer Series - Arktite

Additional Info: Non-fused with Window