WESCO Gaithersburg, MD, and Edison, NJ, branches and TVC branches in Annville, Middletown, and Chambersburg, PA, are closed due to weather.

Menu Search
SIEMENS #WSRDW3352SMS

Arktite Combination Switch and Receptacle 30A 600V

SKU # 78364343656
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Device Type: Combination Switch and Receptacle
Switch Operation: 3-Pole
Switch Rating: 30A 600V
Receptacle Rating: 30A 600V
Receptacle Poles-Wires: 3P4W
Receptacle NEMA: 4X

Combination Switch Outlets: Device Type - Combination Switch and Receptacle; Switch Operation - 3-Pole; Switch Rating - 30A 600V; Receptacle Rating - 30A 600V; Receptacle Poles-Wires - 3P4W; Receptacle NEMA - 4X; Additional Information - Fused with Window; Manufacturer Series - Arktite

Additional Info: Fused with Window