Menu Search
Combination Switch Outlets Outlet, Combination; Switch/Receptacle: Rocker Switch; 15A 120V; 15A 125V; White
LEVITON #5625-W

Decora® Outlet, Combination; Switch/Receptacle: Rocker Switch; 15A 120V; 15A 125V; White

SKU # 07847751548
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Device Type: Combination Switch and Receptacle
Switch Quantity: 1
Switch Type: Rocker
Switch Operation: 1-Pole
Switch Rating: 15A 120V
Receptacle Quantity: 1
Receptacle Type: Straight Blade Decorator
Receptacle Rating: 15A 125V
Receptacle Poles-Wires: 2P3W
Receptacle NEMA: 5-15R
Color: White
Plate Type: Decorator Rectangular Opening
Plate Included: Plate Not Included

Combination Switch Outlets: Device Type - Combination Switch and Receptacle; Switch Quantity - 1; Switch Type - Rocker; Switch Operation - 1-Pole; Switch Rating - 15A 120V; Receptacle Quantity - 1; Receptacle Type - Straight Blade Decorator; Receptacle Rating - 15A 125V; Receptacle Poles-Wires - 2P3W; Receptacle NEMA - 5-15R; Color - White; Plate Type - Decorator Rectangular Opening; Plate Included - Plate Not Included; Manufacturer Series - Decora