Menu Search
LEGRAND - PASS & SEYMOUR #671-I

Combination Switch and Receptacle 20A 120V Ivory

SKU # 78500767101
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Device Type: Combination Switch and Receptacle
Switch Quantity: 1
Switch Type: Toggle
Switch Operation: 1-Pole
Switch Rating: 20A 120V
Receptacle Quantity: 1
Receptacle Type: Straight Blade Standard
Receptacle Rating: 20A 120V
Receptacle Poles-Wires: 2P3W
Receptacle NEMA: 5-20R
Color: Ivory
Plate Type: Duplex Receptacle