Menu Search
Combination Switch Outlets Combination Switch and Receptacle 15A 120V Ivory
LEGRAND - PASS & SEYMOUR #681-I

Combination Switch and Receptacle 15A 120V Ivory

SKU # 78500700686
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Device Type: Combination Switch and Receptacle
Switch Quantity: 1
Switch Type: Toggle
Switch Operation: 1-Pole
Switch Rating: 15A 120V
Receptacle Quantity: 1
Receptacle Type: Straight Blade Standard
Receptacle Rating: 15A 125V
Receptacle Poles-Wires: 2P3W
Receptacle NEMA: 5-15R
Color: Ivory
Plate Type: Decorator Rectangular Opening
Plate Included: Plate Not Included