Menu Search

COOPER WIRING #XSGF15W-MSP

Combination Switch and Receptacle 1

SKU: 03266463015
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Device Type: Combination Switch and Receptacle
Switch Quantity: 1
Switch Type: Rocker
Switch Operation: 1-Pole
Switch Rating: 15A 120V
Receptacle Quantity: 1
Receptacle Type: Straight Blade GFCI
Receptacle Rating: 15A 125V
Receptacle Poles-Wires: 2P3W
Receptacle NEMA: 5-15R
Color: White
Plate Type: Decorator Rectangular Opening
Plate Included: Plate Included
Description
Switch-Receptacle: Device Type - Combination Switch and Receptacle; Switch Quantity - 1; Switch Type - Rocker; Switch Operation - 1-Pole; Switch Rating - 15A 120V; Receptacle Quantity - 1; Receptacle Type - Straight Blade GFCI; Receptacle Rating - 15A 125V; Receptacle Poles-Wires - 2P3W; Receptacle NEMA - 5-15R; Color - White; Plate Type - Decorator Rectangular Opening; Plate Included - Plate Included