Menu Search
Combination Switch Outlets Combination Switch And Receptacle Device, Toggle Switch, 15A 120V, 15A 125V, Ivory, 1-Pole

COOPER WIRING #274V-BOX

Combination Switch And Receptacle Device, Toggle Switch, 15A 120V, 15A 125V, Ivory, 1-Pole

SKU #03266416090
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Device Type: Combination Switch and Receptacle
Switch Quantity: 1
Switch Type: Toggle
Switch Operation: 1-Pole
Switch Rating: 15A 120V
Receptacle Quantity: 1
Receptacle Type: Straight Blade Standard
Receptacle Rating: 15A 125V
Receptacle Poles-Wires: 2P3W
Receptacle NEMA: 5-15R
Color: Ivory
Plate Type: Duplex Receptacle

Combination Switch Outlets: Device Type - Combination Switch and Receptacle; Switch Quantity - 1; Switch Type - Toggle; Switch Operation - 1-Pole; Switch Rating - 15A 120V; Receptacle Quantity - 1; Receptacle Type - Straight Blade Standard; Receptacle Rating - 15A 125V; Receptacle Poles-Wires - 2P3W; Receptacle NEMA - 5-15R; Color - Ivory; Plate Type - Duplex Receptacle