Menu Search
Combination Outlets Combination Duplex Receptacle, 20A125V 2P3W Straight Blade, NEMA 5-20R
LEVITON #5844

Combination Duplex Receptacle, 20A125V 2P3W Straight Blade, NEMA 5-20R

SKU # 07847790173
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Combination Duplex Receptacle
Face Style: Standard
Device A Configuration: Straight Blade 20A125V 2P3W
Device B Configuration: Straight Blade 20A250V 2P3W
Device A NEMA: 5-20R
Device B NEMA: 6-20R
Color: Brown
Wiring: Back & Side
Grade: Commercial