You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LEGRAND - PASS & SEYMOUR #5890

Combination Duplex Receptacle Standard

SKU # 78500758900 Manufacturer Series: 5890
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Combination Duplex Receptacle
Face Style: Standard
Device A Configuration: Straight Blade 20A125V 2P3W
Device B Configuration: Straight Blade 20A250V 2P3W
Device A NEMA: 5-20R
Device B NEMA: 6-20R
Color: Brown