Menu Search
Combination Outlets with USB Charging Dock; Grommet Power and USB

NATIONAL LIGHTING CORP #TV2802-PU-2.1A

Charging Dock; Grommet Power and USB

SKU #64462310010
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Device Type: Docking Station
USB Quantity: 2
USB Type: 5V
USB Rating - Amps: 4.2A
Receptacle Quantity: 2
Receptacle Type: Grommet Power
Receptacle Rating: 125V 15A
Color: Black

Charging Dock; Grommet Power and USB

  • Suitable for kitchen or bathroom when plugged into GFCI
  • Requires 12 in. clearance under mounting surface

Additional Info: 3 in. Diameter opening