Menu Search

LEVITON #T5830-I

Combination USB Port and Receptacle, 2.1A, (2) Standard Type A USB, Straight Blade Decorator

SKU: 07847763190
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Device Type: Combination USB Port and Receptacle
USB Quantity: 2
USB Type: Standard Type A
USB Rating - Amps: 2.1A
Receptacle Type: Straight Blade Decorator
Receptacle Rating: 20A 125V
Receptacle Poles-Wires: 2P3W
Receptacle NEMA: 5-20R
Color: Ivory
Description
Combination Outlets with USB: Device Type - Combination USB Port and Receptacle; USB Quantity - 2; USB Type - Standard Type A; USB Rating - Amps - 2.1A; Receptacle Type - Straight Blade Decorator; Receptacle Rating - 20A 125V; Receptacle Poles-Wires - 2P3W; Receptacle NEMA - 5-20R; Color - Ivory; Additional Information - Tamper Resistant Receptacle
Additional Info: Tamper Resistant Receptacle