Menu Search
Combination Outlets with USB Receptacle, Decorator; 125V; 15A; Light Almond
LEGRAND - PASS & SEYMOUR #TM8-USBLACC6

Receptacle, Decorator; 125V; 15A; Light Almond

SKU # 78500702233
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Device Type: USB Charger with Tamper-resistant Receptacle
USB Quantity: 2
USB Type: 2.0 and 3.0 Compatible Devices
USB Rating - Amps: 15A
Receptacle Quantity: 1
Receptacle Type: Tamper-resistant
Color: Light Almond

Additional Info: Total Charging Capacity of 2.1A, Compatible with USB 2.0 and 3.0 Compatible Devices