Menu Search
Combination Outlets with USB USB Charger Receptacle, (2) Class 2.0, Type A USB, 3.8A
HUBBELL #USB20X2BK

USB Charger Receptacle, (2) Class 2.0, Type A USB, 3.8A

SKU # 88377830486
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Device Type: USB Charger Receptacle
USB Quantity: 2
USB Type: Class 2.0, Type A
USB Rating - Amps: 3.8A
Receptacle Quantity: 2
Receptacle Type: Straight Blade Decorator, Tamper-Resistant
Receptacle Rating: 20A 125V
Receptacle Poles-Wires: 2P3W
Receptacle NEMA: 5-20R
Color: Black

HWS USB20X2BK USB CHGR 20A 125V DUP