BRYANT ELECTRIC #USBB15W

Combination USB Port and Receptacle, Type A USB, 3A, 2 USB, Tamper Resistant, Duplex, White

SKU: 78178619326
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Device Type: Combination USB Port and Receptacle
USB Quantity: 2
USB Type: Type A
USB Rating - Amps: 3.0A
Receptacle Type: Tamper Resistant
Receptacle Rating: 15A 125V
Color: White
Description
Combination Outlets with USB: Device Type - Combination USB Port and Receptacle; USB Quantity - 2; USB Type - Type A; USB Rating - Amps - 3.0A; Receptacle Type - Tamper Resistant, Duplex; Receptacle Rating - 15A 125V; Color - White; Additional Information - 5 VDC, Specification Grade
Additional Info: 5 VDC, Specification Grade