Menu Search
LEGRAND - PASS & SEYMOUR #1595-NTLTRLACC4

Combination Receptacle and Light Duplex GFCI Tamper Resistant

SKU # 78500723967
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Device Type: Combination Receptacle and Light
Receptacle Type: Duplex GFCI Tamper Resistant
Receptacle Rating: 15A 125V
Receptacle Poles-Wires: 2P3W
Receptacle NEMA: 5-15R
Light Type: Night Light
Lamp Type: LED
Light Color: Clear
Device Color: Light Almond
Plate Type: Decorator Rectangular Opening
Plate Included: Included

Additional Info: Mechanical Shutter System. SafeLock Protection