LEVITON #5226-W

Combination Switch And Pilot Light, 15A 120V, 1-Pole, Toggle, 1/25W Neon Lamp, White Device

SKU: 07847722700
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Device Type: Combination Switch and Pilot Light
Switch Quantity: 1
Switch Type: Toggle
Switch Operation: 1-Pole
Switch Rating: 15A 120V
Light Type: Pilot Light
Lamp Type: 1/25W Neon
Device Color: White
Plate Type: Duplex Receptacle
Description
Combination Light Switches: Device Type - Combination Switch and Pilot Light; Switch Quantity - 1; Switch Type - Toggle; Switch Operation - 1-Pole; Switch Rating - 15A 120V; Light Type - Pilot Light; Lamp Type - 1/25W Neon; Device Color - White; Plate Type - Duplex Receptacle