Menu Search
LEGRAND - PASS & SEYMOUR #692-IG

Combination Switch and Pilot Light 1

SKU # 78500700609
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Device Type: Combination Switch and Pilot Light
Switch Quantity: 1
Switch Type: Toggle
Switch Operation: 1-Pole
Switch Rating: 15A 120V
Light Type: Pilot Light
Lamp Type: 1/25W Neon
Light Color: Red
Device Color: Ivory
Plate Type: Duplex Receptacle