Menu Search
HUBBELL #RCD109W

homeSELECT Combination Switch and Pilot Light 1

SKU # 88377811038
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Device Type: Combination Switch and Pilot Light
Switch Quantity: 1
Switch Type: Toggle
Switch Operation: 1-Pole
Switch Rating: 15A 120V
Light Type: Pilot Light
Lamp Type: Neon
Light Color: Amber
Device Color: White
Plate Type: Decorator Rectangular Opening

Combination Light Switches: Device Type - Combination Switch and Pilot Light; Switch Quantity - 1; Switch Type - Toggle; Switch Operation - 1-Pole; Switch Rating - 15A 120V; Light Type - Pilot Light; Lamp Type - Neon; Light Color - Amber; Device Color - White; Plate Type - Decorator Rectangular Opening; Additional Information - Switch can be wired as either a Pilot Light (neutral required) or as an Illuminated Light (Light On when Switch Off); Manufacturer Series - homeSELECT

Additional Info: Switch can be wired as either a Pilot Light (neutral required) or as an Illuminated Light (Light On when Switch Off)