HUBBELL #RC109W

Combination Switch and Pilot Light 1

SKU: 88377811003
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Device Type: Combination Switch and Pilot Light
Switch Quantity: 1
Switch Type: Toggle
Switch Operation: 1-Pole
Switch Rating: 15A 120V
Light Type: Pilot Light
Lamp Type: Neon
Light Color: Amber
Device Color: White
Plate Type: Duplex Receptacle
Manufacturer Series: homeSELECT
Description
Combination Light Switches: Device Type - Combination Switch and Pilot Light; Switch Quantity - 1; Switch Type - Toggle; Switch Operation - 1-Pole; Switch Rating - 15A 120V; Light Type - Pilot Light; Lamp Type - Neon; Light Color - Amber; Device Color - White; Plate Type - Duplex Receptacle; Additional Information - Switch can be wired as either a Pilot Light (neutral required) or as an Illuminated Light (Light On when Switch Off); Manufacturer Series - homeSELECT
Additional Info: Switch can be wired as either a Pilot Light (neutral required) or as an Illuminated Light (Light On when Switch Off)