Menu Search
IRWIN TOOLS #80187

Tap and Drill Bit Set 13 Piece

SKU # 04252680187
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Tap and Drill Bit
Total Pieces: 13
Drill Sizes - High Speed: No. 43
Tap Sizes - Other: 4-40
Material: High Carbon Steel
Case: Plastic Storage

Combination Drill and Tap Sets: Kit type - Tap and Drill Bit; Total Pieces - 13; Drill Sizes - High Speed - No. 43, No. 35, No. 29, No. 25, No. 21, No. 7; Tap Sizes - Other - 4-40, 6-32, 8-32, 10-24, 10-32, 1/4-20; Material - High Carbon Steel; Case - Plastic Storage; Additional Information - Mill Finish

Additional Info: Mill Finish