Menu Search
Search
GREENLEE #DTAP10-32

Standard Drill and Tap 10/32

SKU # 78331017614
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Standard Drill and Tap
Number of Taps: 1
Tap Size: 10/32
Drill Material: High Speed Drill Steel

Additional Info: Shank: 1/4" Hex, Application: 10 gauge, mild steel, copper, brass and aluminum