Menu Search
Combination Detectors Smoke/Carbon Monoxide Detector 120V w/Battery Backup Quick Connect
BRK ELECTRONICS #SC7010B

Smoke/Carbon Monoxide Detector 120V w/Battery Backup Quick Connect

SKU # 02905400228
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Smoke/Carbon Monoxide Detector
Detector Power: 120V w/Battery Backup
Max Interconnect Stations: 12 Smoke/18 First Alert or BRK Smoke, CO and Heat Alarms
Detector Operation: Photoelectric/Electrochemical
Wiring Method: Quick Connect

Combination Detectors: Type - Smoke/Carbon Monoxide Detector; Detector Power - 120V w/Battery Backup; Max Interconnect Stations - 12 Smoke/18 First Alert or BRK Smoke, CO and Heat Alarms; Detector Operation - Photoelectric/Electrochemical; Wiring Method - Quick Connect; Additional Information - 5 in. Diameter

Additional Info: 5 in. Diameter