You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
EAGLE MANUFACTURING #1708

Column Protector with Strap, 42.00 in. H x 24.00 in. W, 8 in. Column, HDPE, 40 lb

SKU # 04844100029
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Column Protector
Installation: 2 Halves, Band Straps
Protector Height: 42.00 in
Protector Width: 24.00 in
Column Shape: Round or Square
Column Size: 8.00 in
Material: Polyethylene
Finish: Safety Yellow, Black Strap
Weight: 40 lb.

Column Protectors: Type - Column Protector; Installation - 2 Halves, Band Straps; Protector Height - 42.00 in; Protector Width - 24.00 in; Column Shape - Round or Square; Column Size - 8.00 in; Material - Polyethylene; Finish - Safety Yellow, Black Strap; Weight - 40 lb