Menu Search
Search
TY-FLOT #CBFR1FLGR

Pipe Cover, FME; Nylon; NFPA-701; Green; 1 in. NPT dia.

SKU # 40074985898 Manufacturer Series: CBFR
View more versions of this product
Size Application: 1 in. NPT
Color: Fluorescent Green
Depth: 4 in.
Package Quantity: 50
Type: FME Pipe and Component Cover
Material: Nylon
Configuration-Shape: Round Bottom, Adjustable pull string with cord lock