Menu Search
Search
TY-FLOT #CBFR9FLGR

Pipe Cover, FME; Nylon; NFPA-701; Green; 9 in. (NPT 8 in.) dia.

SKU # 40074985889 Manufacturer Series: CBFR
View more versions of this product
Size Application: 9 in. (NPT 8 in.)
Color: Fluorescent Green
Depth: 6 in.
Package Quantity: 30
Type: FME Pipe and Component Cover
Material: Nylon
Configuration-Shape: Round Bottom, Adjustable pull string with cord lock