Menu Search
Search
MCR SAFETY #V2CL2MLZX3

Vest, Safety; Class 2 Visibility; Polyester; Zipper; Lime; 3X-Large

SKU # 04514363420 Manufacturer Series: Luminator
Warning – California Prop 65 View more versions of this product
Color: Fluorescent Lime
Size: 3X-Large
Type: Safety Vest
Protection: High Visibility
Vest Material: Polyester Mesh
Reflective Trim Pattern: Waist and Shoulders
Reflective Trim Color: Silver
Reflective Area: 2 in. Stripes
Closure: Zipper
Pockets: 0
ANSI/​ISEA: Class 2

Warning – California Prop 65

WARNING - Cancer and Reproductive Harm

To learn more about Prop 65, visit www.P65Warnings.ca.gov.