Menu Search
Search
CARHARTT #100235-051-REG-XL

T-Shirt, Long Sleeve; Flame-resistant; Gray; X-Large, Regular

SKU # 88685900116 Manufacturer Series: 100235
Color: Light Gray
Size: X-Large
Collar Style: Rib Knit Crew Neck Collar
Type: T-Shirt, Long Sleeve
Protection: Flame Resistant
Material Type: Cotton Jersey
Material Weight: 6.75 oz.
Rating - Arc Data: ATPV 8.9 cal/cm sq.
Pockets: (1) Chest
Test Listings: NFPA 2112, NFPA 70E