Menu Search
Search
SUPERIOR ESSEX #6H-272-4B

10Gain® XP Cable, Premises; 4 Pair; CAT 6A; CMP; 1000 ft. Reel; White

SKU # 47005298966
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: White
Package: Reel
Cable Type: Premises Cable
Category: 6A
Jacket Rating: CMP
Jacket Material: PVC, FR Low-smoke
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Plenum
Length - Metric: 305m
Length - Imperial: 1000 ft.