Menu Search
Search
PANDUIT #P36G22M-YL1A

SmartZone™ iPDU, Monitored Switched/Outlet; 208Vac; 30A; 36 Outlets; 3 Breakers; 1m cord; Yellow

SKU # 61305661763 Manufacturer Series: G5
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Cord Length: 1m
Color: Yellow
Type: Intelligent, Monitored Switched per Outlet
Mounting Orientation: Vertical, 0U FULL
Phase: 3
Input Voltage: 208V AC
Amps: 30A
Outlets: (30) C13, (6) C19
Plug Type: L15-30P
Number of Breakers: 3
Dimensions: LxWxD: 68.9 x 2 x 2.1 in.